Insulated Multi-Tap Connector, 2-Sided, 3-Port, 4 AWG - 500 MCM

Item #: 0264428

Cat #: IPLD500-3

UPC: 662381925015

$ 174.45 EA
Company wide:
218 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

500 MCM - 4 AWG Polaris™ Insulated Multi-Tap Conn 13 Port (Dual Sided Entry)

Also known as: 662381925015, IPLD500-3, NSIIPLD5003, Polaris

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 4 - 500
Color: Black
Wire/Cable Openings: 3