This product has been discontinued.

Polaris Vision Tap Insulated Tap Connector, Off-Set
Item #: 1435735
Cat #: ITO-3/0C
UPC: 66238199654
$ 49.51 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
Polaris Vision Tap Insulated Tap Connector, Off-Set (Dual Sided Entry), 3/0 - 6 AWG, 2 Conductors, 600V, Clear, Plastisol
Overview
Polaris Vision Tap Insulated Tap Connector, Off-Set (Dual Sided Entry), 3/0 - 6 AWG, 2 Conductors, 600V, Clear, Plastisol
Also known as: 66238199654, ITO-3/0C, NSIITO30C
Specifications
| Material: | Plastisol |
| Color: | Clear |
| Conductors: | 2 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 3/0 |
| Material: | Plastisol |
| Conductors: | 2 |
| Allowable Gauge Range: | 6 - 3/0 |
| Color: | Clear |
| Volts AC: | 600 |