6 AWG to 350 MCM, 1-Pole, Connector Block

Item #: 0409816

Cat #: AL-P2-K6

UPC: 662381165695

$ 172.90 EA
Company wide:
41 in stock
Documents & Guides
Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.

Overview

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381165695, AL-P2-K6, NSIALP2K6

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 14 - 350
Mounting: Surface
Allowable Gauge Range: 14 - 350
Color: Black