
$ 25.27 EA
Company wide:
0
in stock
Documents & Guides
1 HoleStandard BarrelAluminum Compression Lug2/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
1 HoleStandard BarrelAluminum Compression Lug2/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381030061, AL2/0-38, NSIAL2038
Specifications
| Color: | Olive |
| Material: | Aluminum |
| Stud Size: | 3/8 in |
| Color: | Olive |
| Stud Size: | 3/8 in |
| Material: | Aluminum |