• Search
  • "2-600l2 industries, llc"

"2-600l2 industries, llc"

865 Found
NSI Tork

Easy-Splice Roll On Splice 8 - 2/0 AWG

Item #: 0611717
CAT #: ROS-2/0
UPC: 662381123350
Company wide:
NSI Tork

Service Post Connector

Item #: 0411267
CAT #: SPM-7L
UPC: 662381021069
Company wide:
NSI Tork

U Bolt Ground Clamp 1 Cond. 2/0-4 AWG

Item #: 0250844
CAT #: UC-108
UPC: 662381108050
Company wide:
NSI Tork

AL/CU CMP Splice 2 AWG

Item #: 0804483
CAT #: ASC2T
UPC: 662381032027
Company wide:
NSI Tork

Insulated Submersible Multi-Tap Connector, Two Sided, 3 Port, 2/0 - 14 AWG

Item #: 0250275
CAT #: ISPBO2/0
UPC: 662381787873
Company wide:
NSI Tork

NSI CT-109 Copper C Tap 2/0-1/0 Mai

Item #: 0251729
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

300 MCM Copper Compression Lug

Item #: 0649742
CAT #: L300N
UPC: 662381035141
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6" 10sol-2 str

Item #: 0593418
CAT #: G-13
UPC: 662381010131
Company wide:
NSI Tork

NSI IT-2/0B WIRE CONNECTOR

Item #: 2138357
CAT #: IT-2/0B
UPC: 662381994424
Company wide:
NSI Tork

Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG

Item #: 0223111
CAT #: 350L2
UPC: 662381001313
Company wide:
NSI Tork

Insulation Piercing Connector, 2/0-10 AWG

Item #: 0588940
CAT #: IPCS2001
UPC: 662381082602
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

750 MCM Copper Compression Lug

Item #: 0449593
CAT #: L750N
UPC: 662381035196
Company wide:
NSI Tork

Multi-Tap Connector, 2-Wire, 6 AWG - 600 MCM

Item #: 0757555
CAT #: IT-600
UPC: 662381789440
Company wide:
NSI Tork

500 MCM Copper Compression Lug

Item #: 0366228
CAT #: L500N
UPC: 662381035172
Company wide:
NSI Tork

Ground Clamp HD with Adapter, Silicon Bronze

Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork

Multi-Tap Connector, 2-Wire & Inline Splicer/Reducer, 14 - 4 AWGe

Item #: 0362255
CAT #: ITO-4
UPC: 662381950024
Company wide:
NSI Tork

Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600V

Item #: 0748678
CAT #: ISR-600
UPC: 662381789457
Company wide:
NSI Tork

Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes

Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Trans Lug (6) 600-2 AWG 8 Mtg Holes

Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork

Power Distribution Block, Splicer/Reducer

Item #: 0398755
CAT #: AS-I1-I1
UPC: 662381166012
Company wide:
NSI Tork

Easy-Splice Roll On Splice 8 - 2/0 AWG

Easy-Splice Direct Burial Roll-On Splice Sleeve for 8 to 2/0 AWG, 1000 Volt, Black
Item #: 0611717
CAT #: ROS-2/0
UPC: 662381123350
Company wide:
NSI Tork

Service Post Connector

Service Post Connector, Conductor Range: 2 Solid/Stranded - 2/0 AWG Stranded & 3/0 AWG Solid, 1-Conductor, Stud Size: 1/2" x 13 - 1-1/4", Hex Size: 7/8" x 14.
Item #: 0411267
CAT #: SPM-7L
UPC: 662381021069
Company wide:
NSI Tork

U Bolt Ground Clamp 1 Cond. 2/0-4 AWG

Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Item #: 0250844
CAT #: UC-108
UPC: 662381108050
Company wide:
NSI Tork

AL/CU CMP Splice 2 AWG

Dual Rated Aluminum Splice 2 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0804483
CAT #: ASC2T
UPC: 662381032027
Company wide:
NSI Tork

Insulated Submersible Multi-Tap Connector, Two Sided, 3 Port, 2/0 - 14 AWG

Insulated Submersible Multi-Tap Connector, Two Sided, 3 Port, 2/0 - 14 AWG, 600 Volt, Aluminum With EPDM Rubber Insulation, For Use With Copper or Aluminum Conductors
Item #: 0250275
CAT #: ISPBO2/0
UPC: 662381787873
Company wide:
NSI Tork

NSI CT-109 Copper C Tap 2/0-1/0 Mai

NSI CT-109 COPPER C TAP 2/0-1
Item #: 0251729
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Pre-Insulated Service Entry Sleeves 2/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

300 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 300 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0649742
CAT #: L300N
UPC: 662381035141
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6" 10sol-2 str

Heavy Duty Bronze Water Pipe Clamp for 4.5-6in. Pipe Bronze water pipe clamps with serrated head, cast bronze body with plated steel screws. They are designed for use alone or with heavy duty bronze adapters.
Item #: 0593418
CAT #: G-13
UPC: 662381010131
Company wide:
NSI Tork

NSI IT-2/0B WIRE CONNECTOR

2-Port Black Multi-Tap Pre-Insulated Connector, 2/0 – 14 AWG
Item #: 2138357
CAT #: IT-2/0B
UPC: 662381994424
Company wide:
NSI Tork

Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG

Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG, 1 Conductor, 1/2" Bolt Size, 600V
Item #: 0223111
CAT #: 350L2
UPC: 662381001313
Company wide:
NSI Tork

Insulation Piercing Connector, 2/0-10 AWG

Insulation Piercing Connector, 2/0-10 AWG, 2/0-4 Main, 10-14 AWG Tap, Dual Rated AL9CU, Torque Limiting Nut, 600 Volt, Black
Item #: 0588940
CAT #: IPCS2001
UPC: 662381082602
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

2 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

750 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 750 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0449593
CAT #: L750N
UPC: 662381035196
Company wide:
NSI Tork

Multi-Tap Connector, 2-Wire, 6 AWG - 600 MCM

Multi-Tap Connector, 2-Wire, 6 - 600 AWG, Black, Insulated, 2-Entry Each Side
Item #: 0757555
CAT #: IT-600
UPC: 662381789440
Company wide:
NSI Tork

500 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 500 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0366228
CAT #: L500N
UPC: 662381035172
Company wide:
NSI Tork

Ground Clamp HD with Adapter, Silicon Bronze

Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork

Multi-Tap Connector, 2-Wire & Inline Splicer/Reducer, 14 - 4 AWGe

Multi-Tap Connector, 2-Wire & Inline Splicer/Reducer, 4 - 14 AWG, Black, Insulated, 1-Entry Each Side, 12 Each per Carton
Item #: 0362255
CAT #: ITO-4
UPC: 662381950024
Company wide:
NSI Tork

Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600V

Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600 Volt, Aluminum With Black Plastisol Insulation, Dual Rated For Use With Copper or Aluminum Conductors
Item #: 0748678
CAT #: ISR-600
UPC: 662381789457
Company wide:
NSI Tork

Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes

6 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Trans Lug (6) 600-2 AWG 8 Mtg Holes

6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork

Power Distribution Block, Splicer/Reducer

Power Distribution Block, Splicer/Reducer, (1) 2-14 Primary (1) 2-14 Secondary, 600 Volt, Black
Item #: 0398755
CAT #: AS-I1-I1
UPC: 662381166012
Company wide:
865 Items found