1
more

Multi-Tap Connector, 2-Wire, 6 AWG - 600 MCM
Item #: 0757555
Cat #: IT-600
UPC: 662381789440
$ 167.40 EA
Company wide:
0
in stock
Documents & Guides
Multi-Tap Connector, 2-Wire, 6 - 600 AWG, Black, Insulated, 2-Entry Each Side
Overview
Multi-Tap Connector, 2-Wire, 6 - 600 AWG, Black, Insulated, 2-Entry Each Side
600 MCM - 6 AWG Polaris™ Insulated Tap Connector (Dual Sided Entry)
Also known as: 662381789440, IT-600, NSIIT600
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 6 - 600 |
| Color: | Black |
| Wire/Cable Openings: | 2 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 600 |