Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG

Item #: 0223111

Cat #: 350L2

UPC: 662381001313

$ 26.93 EA
Company wide:
1 in stock
Documents & Guides
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG, 1 Conductor, 1/2" Bolt Size, 600V

Overview

Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG, 1 Conductor, 1/2" Bolt Size, 600V
Also known as: 662381001313, 350L2, NSI350L2

Specifications

Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 6 - 350
Stud Size: 1/2 in
Volts AC: 600
Allowable Gauge Range: 6 - 350
Mounting: 2-Hole
Stud Size: 1/2 in