U Bolt Ground Clamp 1 Cond. 2/0-4 AWG

Item #: 0250844

Cat #: UC-108

UPC: 662381108050

$ 163.91 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.

Overview

Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Also known as: 662381108050, UC-108, NSIUC108

Specifications

No Specifications Available