1
more

Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600V
Item #: 0748678
Cat #: ISR-600
UPC: 662381789457
$ 140.55 EA
Company wide:
0
in stock
Documents & Guides
Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600 Volt, Aluminum With Black Plastisol Insulation, Dual Rated For Use With Copper or Aluminum Conductors
Overview
Multi-Tap Inline Connector, Insulated, 6 AWG - 600 MCM, 2 Ports, 600 Volt, Aluminum With Black Plastisol Insulation, Dual Rated For Use With Copper or Aluminum Conductors
Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.
Also known as: 662381789457, ISR-600, NSIISR600
Specifications
| Material: | Plastisol |
| Color: | Black |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 6 - 600 |
| Material: | Plastisol |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 600 |
| Color: | Black |
| Wire/Cable Openings: | 2 |