
$ 27.60 EA
Company wide:
7
in stock
Documents & Guides
Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Overview
Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Also known as: 662381010582, EG-5, NSIEG5
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Silicon Bronze |
| Length: | 2.200 in |
| Allowable Gauge Range: | 10 - 2/0 |
| Diameter: | 1/2 in, 1 in |
| Length: | 2.200 in |
| Material: | Silicon Bronze |
| Allowable Gauge Range: | 10 - 2/0 |