"B 2A 5SY6 102-6"
111,893 Found
Crouse-Hinds
Liquidtight Grounding Connector, 90°, 3-1/2"
Item #: 1177529
CAT #: LTB35090G
UPC: 784564264497
Company wide:
Eaton B-Line
N3 SC ENCLOSURE 18X18X6
Item #: 0190333
CAT #: 18186 WPSC
UPC: 782051354706
Company wide:
Eaton B-Line
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X6
Item #: 0225354
CAT #: 20166-12
UPC: 782051800104
Company wide:
Eaton B-Line
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X4
Item #: 0225146
CAT #: 644-12CHC
UPC: 782051750300
Company wide:
Eaton B-Line
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Item #: 0213755
CAT #: 864-4XACHC
UPC: 782051702927
Company wide:
Ilsco
AL CMP(A)1/0STR(B)6STR-4SOL INS
Item #: 0191937
CAT #: PICS-75
UPC: 783669232967
Company wide:
Eaton B-Line
FOUR HOLE ADJUSTABLE CORNER ANGLE, ZINC PLATED
Item #: 0342385
CAT #: B113ZN
UPC: 781011501730
Company wide:
Eaton B-Line
Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Galvanized, No KOs
Item #: 0985460
CAT #: 8872 GRTGV NK
UPC: 782051008005
Company wide:
Pass & Seymour
RECEPT DUPLEX 20A 250V S+B WIRE RED
Item #: 1170340
CAT #: 5862-RED
UPC: 785007549041
Company wide:
Eaton B-Line
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Item #: 0855518
CAT #: 12126-4XSS6CHC
UPC: 782051094824
Company wide:
Littelfuse
KLNR UL CLASS RK1 FAST-ACTING FUSE 6A
Item #: 0088346
CAT #: KLNR006
UPC: 079458280586
Company wide:
Ilsco
Multi-Tap Connector, 4 Port, 1 Side Entry, 6 AWG to 250 MCM, AL/CU
Item #: 0118744
CAT #: PBTS-4-250
UPC: 783669079807
Company wide:
ON-Q
DECORATOR STRAP 6-PORT WHITE (M10)
Item #: 0812212
CAT #: WP3416-WH
UPC: 804428028697
Company wide:
NSI Tork
Spring Wound Twist Timer, 6 Hour, 125-277V, Metal Plate
Item #: 0819671
CAT #: C506H
UPC: 786261155108
Company wide:
Eaton
Contactor/Starter, Contact Kit, Citation, Size 2, 3 Poles
Item #: 0012883
CAT #: 6-24-2
UPC: 782113210797
Company wide:
NSI Tork
Transformer Lugs
3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884891
CAT #: 3-600LL4
UPC: 662381001733
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
Crouse-Hinds
Liquidtight Grounding Connector, 90°, 3-1/2"
Liquidtight Grounding Connector, Liquidator Series, 90 Degree, 3-1/2 Inch, Insulated, Malleable Iron, Aluminum Lug Range 3/0 - 6 AWG, Liquidator Fittings are Liquidtight, Raintight, Oiltight For Protection and Long Life in Wet, Dusty, and Corrosive Environments.
Item #: 1177529
CAT #: LTB35090G
UPC: 784564264497
Company wide:
NSI Tork
Dual Rated Lug Two 600-2
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
Eaton B-Line
N3 SC ENCLOSURE 18X18X6
N3 SC ENCLOSURE 18X18X6
Item #: 0190333
CAT #: 18186 WPSC
UPC: 782051354706
Category:
NEMA 3R Screw Cover Enclosures
Company wide:
Houston Wire
HWC 37-102-314-VFD
HWC 37-102-314-VFD
Item #: 0106644
CAT #: 37-102-314-VFD
UPC:
Company wide:
Eaton B-Line
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X6
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X6
Item #: 0225354
CAT #: 20166-12
UPC: 782051800104
Category:
NEMA 12 / 13 Wall Mount Enclosures
Company wide:
Eaton B-Line
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X4
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X4
Item #: 0225146
CAT #: 644-12CHC
UPC: 782051750300
Category:
NEMA 12 Hinge Cover Junction Boxes
Company wide:
Eaton B-Line
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
TYPE 4X ALUMINUM JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Item #: 0213755
CAT #: 864-4XACHC
UPC: 782051702927
Company wide:
Ilsco
AL CMP(A)1/0STR(B)6STR-4SOL INS
ILSPICS75 1/0 TO 6 CRIMP SLEV
Item #: 0191937
CAT #: PICS-75
UPC: 783669232967
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
Ilsco
NATURAL .75" MTG BASE 100/BAG
ILS 93511 NATURAL .75IN MTG B
Item #: 0605036
CAT #: 93511
UPC: 783669002041
Category:
Cable Tie Bases
Company wide:
Eaton B-Line
FOUR HOLE ADJUSTABLE CORNER ANGLE, ZINC PLATED
FOUR HOLE ADJUSTABLE CORNER ANGLE, ZINC PLATED
Item #: 0342385
CAT #: B113ZN
UPC: 781011501730
Category:
Flat Plate Strut Channel Connectors
Company wide:
NSI Tork
Nema Panel Lug (2)800-300
2 Port Panelboard Lug 800 MCM - 350 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0859073
CAT #: 2-800L2
UPC: 662381001436
Category:
Aluminum Panelboard Lugs
Company wide:
Eaton B-Line
Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Galvanized, No KOs
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS
Item #: 0985460
CAT #: 8872 GRTGV NK
UPC: 782051008005
Category:
NEMA 3R Wire Trough
Company wide:
Pass & Seymour
RECEPT DUPLEX 20A 250V S+B WIRE RED
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Red
Item #: 1170340
CAT #: 5862-RED
UPC: 785007549041
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Appleton
SWITCHED RECPT. 60A 3W4P
JBR Series Switched Receptacle With Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 4 AWG Copper-Aluminum, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, 7BCD, 9FG, Mounting: Surface Mount With 1-1/2 IN Hub, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 8-1/4 IN Width X 13.07 IN Height X 10.28 IN Depth, Standard: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups F, G, Class III, UL 1010 (UL 1203), UL 894, UL 1682, UL 1686, UL Listed: E10784, For CPH3034B And CPH6034BC Plugs
Item #: 0387080
CAT #: JBR6034150
UPC: 781381632782
Category:
Explosion-Proof Assembled Receptacles
Company wide:
NSI Tork
Dual Rated Lug 2-14
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0595036
CAT #: 2T
UPC: 662381001023
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
Eaton B-Line
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Item #: 0855518
CAT #: 12126-4XSS6CHC
UPC: 782051094824
Company wide:
Littelfuse
KLNR UL CLASS RK1 FAST-ACTING FUSE 6A
KLNR UL CLASS RK1 FAST-ACTING FUSE 6A
Item #: 0088346
CAT #: KLNR006
UPC: 079458280586
Category:
Class RK1 Power Fuses
Company wide:
Ilsco
Multi-Tap Connector, 4 Port, 1 Side Entry, 6 AWG to 250 MCM, AL/CU
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Item #: 0118744
CAT #: PBTS-4-250
UPC: 783669079807
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
ON-Q
DECORATOR STRAP 6-PORT WHITE (M10)
6-Port Decorator Outlet Strap, White
Item #: 0812212
CAT #: WP3416-WH
UPC: 804428028697
Category:
Snap-In Wallplates
Company wide:
NSI Tork
Spring Wound Twist Timer, 6 Hour, 125-277V, Metal Plate
Spring Wound Twist Timer, 6 Hour, 125-277 Volt, No Hold, Metal Wallplate
Item #: 0819671
CAT #: C506H
UPC: 786261155108
Category:
In-Wall Spring Wound Time Switches
Company wide:
Eaton
Contactor/Starter, Contact Kit, Citation, Size 2, 3 Poles
Contactor/Starter, Contact Kit, Citation, Size 2, 3 Poles
Item #: 0012883
CAT #: 6-24-2
UPC: 782113210797
Company wide:
Over 111,893 Items found