TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X4

Item #: 0225146

Cat #: 644-12CHC

UPC: 782051750300

$ 226.55 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X4
Also known as: 782051750300, 644-12CHC, CIR64412CHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 4 in
Material: Steel
Mounting: Surface
Height: 6 in
IP/NEMA Rating: NEMA 12