Contactor/Starter, Contact Kit, Citation, Size 2, 3 Poles

Item #: 0012883

Cat #: 6-24-2

UPC: 782113210797

$ 1439.43 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Citation, Size 2, 3 Poles

Overview

Contactor/Starter, Contact Kit, Citation, Size 2, 3 Poles
Also known as: 782113210797, 6-24-2, CUT6242

Specifications

Poles: 3
Mounting: Device
Size: 2
Poles: 3
Size: 2
Mounting: Device