TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6

Item #: 0855518

Cat #: 12126-4XSS6CHC

UPC: 782051094824

$ 2735.22 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Also known as: 782051094824, 12126-4XSS6CHC, CIR121264XSS6CHC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Stainless Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4X