TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X6

Item #: 0225354

Cat #: 20166-12

UPC: 782051800104

$ 1407.85 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X6

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 20X16X6
Also known as: 782051800104, 20166-12, CIR2016612

Specifications

Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 20 in
Width: 16 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13