Multi-Tap Connector, 4 Port, 1 Side Entry, 6 AWG to 250 MCM, AL/CU

Item #: 0118744

Cat #: PBTS-4-250

UPC: 783669079807

Call for price
Company wide:
0 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079807, PBTS-4-250, ILSPBTS4250

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 4
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 250
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 4