• Search
  • "nms-200 a"

"nms-200 a"

66,175 Found
OZ Gedney

4 IN STR CONN LFMC INSUL

Item #: 0045935
CAT #: 4Q400T
UPC: 783126618297
Company wide:
Omni Cable

Audio & Control Cable, 18/2, Plenum Rated

Item #: 0777672
CAT #: G11802-03
UPC:
Company wide:
ABB

MINI CONTR,17-32V,2.8W 1NC AUX

Item #: 0793763
CAT #: B7S-30-01-2.8
UPC: 013614171547
Company wide:
AFC Cable Systems

1" UL NM LT TYPE A ORANGE LFNC-A 100'CTN

Item #: 1173614
CAT #: 65043000
UPC: 077680175830
Company wide:
Eaton/Bussmann Series

Fuse, 1/10A Class RK5 Dual-Element, Time-Delay, 600VAC, Fusetron

Item #: 0065223
CAT #: FRS-R-1/10
UPC: 051712508001
Company wide:
Multiple

NM-B - 4/3 Stranded Copper 1000'

Item #: 0041394
CAT #: 43NMBGX1000
UPC: 048243263776
Company wide:
Leviton

LEV W232-B6 INTL 16A PN&SL IN

Item #: 0284421
CAT #: W232-B6
UPC: 078477678626
Company wide:
nVent Hoffman

3r Terminal Box 200 Amp 1 Ph

Item #: 0778452
CAT #: TB3R201
UPC: 783510144456
Company wide:
3M

Ring Tongues, Nylon-Insulated, WR: 6, Stud Size: 5/16

Item #: 0170499
CAT #: MN6-516RK
UPC: 054007082743
Company wide:
Leviton

LEV W363-C9 INTL 63A PN&SL_CO

Item #: 0284339
CAT #: W363-C9
UPC: 078477677803
Company wide:
3M

Ring Tongues, WR: 8, Stud Size: 10

Item #: 0063727
CAT #: M8-10R/SK
UPC: 054007021186
Company wide:
Power-Strut

Spring Nut W/O spring

Item #: 0754705
CAT #: P3010 HG
UPC: 702316501874
Company wide:
Eaton

50Hp, 60Hp PowerXL DG-1, VFD, N1

Item #: 0122536
CAT #: DG1-32143FN-C21C
UPC: 786685886145
Company wide:
Mersen

Fuse, 5A, 125VAC, Fast Acting, Glass Body, 5 x 20 mm

Item #: 0780476
CAT #: GGM5
UPC: 782001762209
Company wide:
Littelfuse

Traditional Semiconductor Fuse

Item #: 0858783
CAT #: L25S800
UPC: 079458848007
Company wide:
Leviton

LEV W216-B6 INTL 16A PN&SL IN

Item #: 0284399
CAT #: W216-B6
UPC: 078477678404
Company wide:
Panduit

Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 0617150
CAT #: PV8-38R-TY
UPC: 074983414215
Company wide:
Power-Strut

Spring Nut W/ long spring

Item #: 0397911
CAT #: P1006-1032EG
UPC: 702316502185
Company wide:
Appleton

Recp & Mtg Box 100a 4w4p

Item #: 0302918
CAT #: ADJA1044200
UPC: 781381157261
Company wide:
Arlington

4-1/4" Ceiling Fan/Fixture Box, .660" Deep, Metallic

Item #: 0623824
CAT #: FBS407
UPC: 018997761873
Company wide:
ABB

5 Hp, ACS355, VFD, N4X

Item #: 0828082
CAT #: ACS355-03U-17A6-2+B063
UPC:
Company wide:
ChargePoint

Express 250 Station, 1x CCS1 cable, 1x CHAdeMO cable

Item #: 2026726
CAT #: CPE250C-625-CCS1-200A-CHD-CHIP
UPC:
Company wide:
Eaton/Bussmann Series

Fuse, Time-Delay, Stud-Mounted, 80A, Fork Lift/Battery Charger Protection, 130VDC

Item #: 0958144
CAT #: ACK-80
UPC: 051712701365
Company wide:
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Item #: 0671981
CAT #: CGL-4
UPC: 051712100243
Company wide:
OZ Gedney

4 IN STR CONN LFMC INSUL

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 4 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 6-1/8 IN Width, 3-1/2 IN Height, Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045935
CAT #: 4Q400T
UPC: 783126618297
Company wide:
Omni Cable

Audio & Control Cable, 18/2, Plenum Rated

(2) 18 AWG, Audio and Control Cable, Stranded Tinned Copper Conductor, Aluminum / Mylar Shield with Tinned Copper Drain Wire, Color Coded FEP, Red Jacket for Alarm Cable, -80°C to 200°C, CL3P Rated, CMP Rated
Item #: 0777672
CAT #: G11802-03
UPC:
Company wide:
ABB

MINI CONTR,17-32V,2.8W 1NC AUX

The B7S-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Due to the low coil consumption, this device can be directly controlled by a PLC. Further features are the noiseless and hum-free coil, the integrated protective circuit with diodes and additional overvoltage protection, a switch position indication and the integrated possibility for rail or wall mounting. Auxiliary contacts,
Item #: 0793763
CAT #: B7S-30-01-2.8
UPC: 013614171547
Company wide:
AFC Cable Systems

1" UL NM LT TYPE A ORANGE LFNC-A 100'CTN

UL Liqidtight Flexible Nonmetallic Conduit Type A. Orange Type LFNC-A. 1 IN, 100 Feet, 27 LBS/100 FT. 6.5 IN Bend radius. UL 1660-CSA C22.2 No0 227.2.1
Item #: 1173614
CAT #: 65043000
UPC: 077680175830
Company wide:
Eaton/Bussmann Series

Fuse, 1/10A Class RK5 Dual-Element, Time-Delay, 600VAC, Fusetron

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 0.01A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Item #: 0065223
CAT #: FRS-R-1/10
UPC: 051712508001
Company wide:
Multiple

NM-B - 4/3 Stranded Copper 1000'

(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Black. , Non-Metallic Sheathed Cable
Item #: 0041394
CAT #: 43NMBGX1000
UPC: 048243263776
Category: 4 AWG NM-B
Company wide:
Leviton

LEV W232-B6 INTL 16A PN&SL IN

32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284421
CAT #: W232-B6
UPC: 078477678626
Company wide:
nVent Hoffman

3r Terminal Box 200 Amp 1 Ph

3r Terminal Box, 200a, 1ph, Bulletin S90b3, Size/dims:23.00x12.00x4.50, Material/finish: Galv/gray
Item #: 0778452
CAT #: TB3R201
UPC: 783510144456
Company wide:
3M

Ring Tongues, Nylon-Insulated, WR: 6, Stud Size: 5/16

Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 5/16, Color: Blue, 200/PK
Item #: 0170499
CAT #: MN6-516RK
UPC: 054007082743
Company wide:
Leviton

LEV W363-C9 INTL 63A PN&SL_CO

63 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284339
CAT #: W363-C9
UPC: 078477677803
Company wide:
3M

Ring Tongues, WR: 8, Stud Size: 10

Ring Tongues, Wire Range: 8, Stud Size: 10, Color: Metallic, 200/PK
Item #: 0063727
CAT #: M8-10R/SK
UPC: 054007021186
Company wide:
Power-Strut

Spring Nut W/O spring

Channel Nut W/O spring, Thread Diameter: 3/8", Material: Steel, Finish: Hot Dipped Galvanized. For Use w/ PS 100, 150, 200, 210, 300, 400.
Item #: 0754705
CAT #: P3010 HG
UPC: 702316501874
Company wide:
Eaton

50Hp, 60Hp PowerXL DG-1, VFD, N1

Variable Frequency Drive, 208 - 240 Volt AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty, 60 Horse Power, Heavy Duty, 50 Horse Power, Normal Duty, 170 Amp, Heavy Duty, 143 Amp, Frame Size, FR5 Height 34.98 Inch Width 11.34 Inch Depth 13.41 Inch, Drive Protection Fuse Recommended (Class T or Class J High Speed) 200 Amp
Item #: 0122536
CAT #: DG1-32143FN-C21C
UPC: 786685886145
Company wide:
Mersen

Fuse, 5A, 125VAC, Fast Acting, Glass Body, 5 x 20 mm

Fuse, 5 Amp, 125 Volt AC, Fast Acting, Glass Body, 5 x 20 mm, 200 AIC
Item #: 0780476
CAT #: GGM5
UPC: 782001762209
Company wide:
Littelfuse

Traditional Semiconductor Fuse

fuses, Semiconductor, Brand Or Series: L25s, Type: Bolt Mount, Amp Rating: 225amp, Voltage Rating: 250 Vac, 200 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 2 Diameter X 3 27/32 Length Inch, Material: Fiberglassbody, Features:
Item #: 0858783
CAT #: L25S800
UPC: 079458848007
Company wide:
Leviton

LEV W216-B6 INTL 16A PN&SL IN

16 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284399
CAT #: W216-B6
UPC: 078477678404
Company wide:
Panduit

Ring Terminal, Vinyl Insulated, 8 AWG

Ring Terminal, Vinyl Insulated, Funnel Entry, 8 AWG, 3/8 Inch Stud Size, 600 Volt, Red, Package of 200 Each
Item #: 0617150
CAT #: PV8-38R-TY
UPC: 074983414215
Company wide:
Power-Strut

Spring Nut W/ long spring

Channel Nut W/ long spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 200, 210, 300.
Item #: 0397911
CAT #: P1006-1032EG
UPC: 702316502185
Company wide:
Appleton

Recp & Mtg Box 100a 4w4p

App Adja1044-200 4w-4p Rcpt
Item #: 0302918
CAT #: ADJA1044200
UPC: 781381157261
Company wide:
Arlington

4-1/4" Ceiling Fan/Fixture Box, .660" Deep, Metallic

4-1/4 Inch Ceiling Fan/Fixture Box, .660 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 8.0, Metallic
Item #: 0623824
CAT #: FBS407
UPC: 018997761873
Company wide:
ABB

5 Hp, ACS355, VFD, N4X

3-Phase Supply Voltage, 200 - 240V AC, IP66, NEMA 4X Drive. 3-Phase Output, 5.0 Hp. Includes: Advanced Control Panel. Frame Size: R3. H: 17.17" W: 9.69" D: 10.91". ***NEMA 4X Rated for Indoor use Only***
Item #: 0828082
CAT #: ACS355-03U-17A6-2+B063
UPC:
Company wide:
ChargePoint

Express 250 Station, 1x CCS1 cable, 1x CHAdeMO cable

Charging Station Bundle, 200-1000 Volts, 156 Amp, 62.5 KiloWatts, Cable Length 14 Feet
Item #: 2026726
CAT #: CPE250C-625-CCS1-200A-CHD-CHIP
UPC:
Company wide:
Eaton/Bussmann Series

Fuse, Time-Delay, Stud-Mounted, 80A, Fork Lift/Battery Charger Protection, 130VDC

Fuse, Time-Delay, Stud-Mounted, DC Circuits Protection for Fork Lift Truck and Battery Chargers, 80 Amp, Dual, Non-Indicating, 100 Seconds at 200%, 35 Seconds at 300%, 13 Seconds at 500%, Stud, Standard, 130 Volt DC
Item #: 0958144
CAT #: ACK-80
UPC: 051712701365
Company wide:
Eaton/Bussmann Series

LIMITRON FAST ACTING FUSE

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 4A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C
Item #: 0671981
CAT #: CGL-4
UPC: 051712100243
Company wide:
Over 66,175 Items found