NM-B - 4/3 Stranded Copper 1000'

Item #: 0041394

Cat #: 43NMBGX1000

UPC: 048243263776

$ 11.97 FT
Company wide:
0 in stock
(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Black. , Non-Metallic Sheathed Cable

Overview

(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Black. , Non-Metallic Sheathed Cable
Also known as: 048243263776, 43NMBGX1000

Specifications

Gauge: 4 AWG
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 4 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Black