Fuse, Time-Delay, Stud-Mounted, 80A, Fork Lift/Battery Charger Protection, 130VDC

Item #: 0958144

Cat #: ACK-80

UPC: 051712701365

$ 171.73 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Time-Delay, Stud-Mounted, DC Circuits Protection for Fork Lift Truck and Battery Chargers, 80 Amp, Dual, Non-Indicating, 100 Seconds at 200%, 35 Seconds at 300%, 13 Seconds at 500%, Stud, Standard, 130 Volt DC

Overview

Fuse, Time-Delay, Stud-Mounted, DC Circuits Protection for Fork Lift Truck and Battery Chargers, 80 Amp, Dual, Non-Indicating, 100 Seconds at 200%, 35 Seconds at 300%, 13 Seconds at 500%, Stud, Standard, 130 Volt DC

Bussmann offers an extensive line of Supplemental Limiters in various mounting configurations

Also known as: 051712701365, ACK-80, BUSACK80

Specifications

Mounting: Stud
Volts DC: 130
Speed: Time Delay
Type: Fuse, Fork Liift Truck
Amps: 80
Mounting: Stud
Speed: Time Delay
Amps: 80
Volts DC: 130
Type: Fuse, Fork Liift Truck