50Hp, 60Hp PowerXL DG-1, VFD, N1

Item #: 0122536

Cat #: DG1-32143FN-C21C

UPC: 786685886145

$ 10713.67 EA
Company wide:
0 in stock
Variable Frequency Drive, 208 - 240 Volt AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty, 60 Horse Power, Heavy Duty, 50 Horse Power, Normal Duty, 170 Amp, Heavy Duty, 143 Amp, Frame Size, FR5 Height 34.98 Inch Width 11.34 Inch Depth 13.41 Inch, Drive Protection Fuse Recommended (Class T or Class J High Speed) 200 Amp

Overview

Variable Frequency Drive, 208 - 240 Volt AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty, 60 Horse Power, Heavy Duty, 50 Horse Power, Normal Duty, 170 Amp, Heavy Duty, 143 Amp, Frame Size, FR5 Height 34.98 Inch Width 11.34 Inch Depth 13.41 Inch, Drive Protection Fuse Recommended (Class T or Class J High Speed) 200 Amp

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32143FN-C21C Eaton PowerXL DG1 AF Drive, 208-240V input 37 kW 50 Hp CT 3-phase 50/60 Hz 143A output IP21/type 1 enclosure FR5 LCD display Internal EMC filter & DC choke

Also known as: 786685886145, DG1-32143FN-C21C, CUTDG132143FNC21C

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Horsepower: 60, 50
Family / Style: PowerXL
Phase: 3
Type: Variable Frequency Drive
Horsepower: 60, 50
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Family / Style: PowerXL