LIMITRON FAST ACTING FUSE

Item #: 0671981

Cat #: CGL-4

UPC: 051712100243

$ 145.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 4A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C

Overview

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 4A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C

Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712100243, CGL-4, BUSCGL4

Specifications

Class: C
Volts DC: 250
Speed: Fast Acting
Amps: 4
Type: Current-Limiting, Fuse
Volts AC: 600
Interrupt Rating DC: 40 kA
Class: C
Speed: Fast Acting
Type: Current-Limiting, Fuse
Interrupt Rating DC: 40 kA
Volts DC: 250
Amps: 4
Volts AC: 600