3r Terminal Box 200 Amp 1 Ph

Item #: 0778452

Cat #: TB3R201

UPC: 783510144456

$ 390.03 EA
Company wide:
0 in stock
3r Terminal Box, 200a, 1ph, Bulletin S90b3, Size/dims:23.00x12.00x4.50, Material/finish: Galv/gray, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

3r Terminal Box, 200a, 1ph, Bulletin S90b3, Size/dims:23.00x12.00x4.50, Material/finish: Galv/gray, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Terminal Box, Type 3R are wire-splice boxes for outdoor commercial or industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.

Also known as: 783510144456, TB3R201, HOFTB3R201

Specifications

Height: 23 in
Width: 12 in
Color: Gray
Material: Steel
Depth: 4.500 in
IP/NEMA Rating: NEMA 3
Height: 23 in
Color: Gray
Depth: 4.500 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3