Audio & Control Cable, 18/2, Plenum Rated

Item #: 0777672

Cat #: G11802-03

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 18 AWG, Audio and Control Cable, Stranded Tinned Copper Conductor, Aluminum / Mylar Shield with Tinned Copper Drain Wire, Color Coded FEP, Red Jacket for Alarm Cable, -80°C to 200°C, CL3P Rated, CMP Rated

Overview

(2) 18 AWG, Audio and Control Cable, Stranded Tinned Copper Conductor, Aluminum / Mylar Shield with Tinned Copper Drain Wire, Color Coded FEP, Red Jacket for Alarm Cable, -80°C to 200°C, CL3P Rated, CMP Rated

Sound and security wire is most commonly purchased as a stranded copper product. These types of wires are manufactured with a riser or plenum rating. Riser, which is commonly referred to as CMR, uses a PVC construction. Plenum, called CMP, can be used in plenum applications.

Also known as: G11802-03, OMNG1180203, CMP, FPLP, CL3P

Specifications

Color: Red
Gauge: 18 AWG
Conductors: 2
Material: Copper
Length: 2000 ft
Color: Red
Conductors: 2
Length: 2000 ft
Gauge: 18 AWG
Material: Copper