
4-1/4" Ceiling Fan/Fixture Box, .660" Deep, Metallic
Item #: 0623824
Cat #: FBS407
UPC: 018997761873
$ 9.23 EA
Company wide:
0
in stock
Documents & Guides
4-1/4 Inch Ceiling Fan/Fixture Box, .660 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 8.0, Metallic
Overview
4-1/4 Inch Ceiling Fan/Fixture Box, .660 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 8.0, Metallic
No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!
Also known as: 018997761873, FBS407, ARLFBS407
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Diameter: | 4 1/4 in |
| Material: | Steel |
| Cubic Inches: | 8 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 1/4 in |
| Cubic Inches: | 8 in³ |