• Search
  • "ab-44x the austin co."

"ab-44x the austin co."

19,035 Found
Federal Signal

SIREN 120VAC/DC

Item #: 0020543
CAT #: L-120
UPC: 782979253501
Company wide:
Panduit

Female Disconnect, right angle, nylon fu

Item #: 0513113
CAT #: DNFR14250FIB-KD
UPC: 074983789405
Company wide:
Appleton

Liquidtight Connector, STN Series, Insulated, 90°, 3/4"

Item #: 0025231
CAT #: STN9075
UPC: 781381257626
Company wide:
OZ Gedney

1 1/4 TO 3/4 REDUCING WASHER

Item #: 0073558
CAT #: RW6S
UPC: 783126476002
Company wide:
Panduit

Channel Cover, Split Hinged Snap-On, 4"

Item #: 0531464
CAT #: FRSHC4YL6
UPC: 074983841813
Company wide:
Brady

CART M21 B595 0.75" X 21' BLK/GRA

Item #: 0100327
CAT #: M21-750-595-GY
UPC: 754473930516
Company wide:
Wiremold

NM TRANSITION FTG RIGHT 5400 IVORY

Item #: 0635161
CAT #: 5408R
UPC: 786776057263
Company wide:
Panduit

Cable Tie Mount, Extra-Heavy, 1/4" Screw

Item #: 0738009
CAT #: TMEH-S25-X0
UPC: 074983113996
Company wide:
Hubbell-Killark

Klrk Vpr10357 100a 3w3p Connect Ass

Item #: 0404334
CAT #: VPR10357
UPC: 783936834788
Company wide:
nVent Hoffman

Door Stop, DSTP, 51x186x202mm, Zinc Plated, Mild Steel

Item #: 1859790
CAT #: DSTP02
UPC: 783510472764
Company wide:
nVent Hoffman

Single Door encl. Mild Steel, MAS with Plate, 300x300x155mm, Light Gray

Item #: 1860097
CAT #: MAS0303015R5
UPC: 783510487348
Company wide:
Thomas & Betts

1-1/2IN LT TYPEB COND PVC BLU 250FT

Item #: 0850487
CAT #: LTC150TB-250
UPC: 786209926340
Company wide:
Thomas & Betts

Insulation Piercing Magnet Wire Splice, 12 - 4 AWG, Copper

Item #: 0845714
CAT #: 204210S
UPC: 786210867755
Company wide:
Red Dot

Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-5/8" Deep, Aluminum Die Cast, Bronze

Item #: 0463891
CAT #: DS-47-BR
UPC: 042269810518
Company wide:
Light Efficient Design

LED High Bay Retrofit w/FlexColor

Item #: 2084895
CAT #: LED-8236M345D
UPC: 844006077686
Company wide:
nVent Erico

Cast Beam Bonding Clamp, Copper, Bare, 1/4" Max Flange Thickness

Item #: 0141195
CAT #: LPC559
UPC: 782856430117
Company wide:
Klein Tools

Grip For Pvc-Covered Conductors 0.79-Inch

Item #: 0266017
CAT #: 1659-40
UPC: 092644471292
Company wide:
CRC

HydroForce® Industrial Strength Degreaser, 30 oz

Item #: 0625715
CAT #: 14415
UPC: 078254144153
Company wide:
ABB

100A 2P HD N4X SS 600VDC FUSIBLE

Item #: 1615760
CAT #: TH2263SSDC
UPC: 783164089578
Company wide:
Sola Hevi-Duty

15KVA 480D-208Y

Item #: 0365091
CAT #: HT1F15AS
UPC: 783472867202
Company wide:
Panduit

Exp. Sleeving, 1.50" (38.1mm),Black

Item #: 0714355
CAT #: SE150P-TR0
UPC: 074983706549
Company wide:
Wattstopper

PIR WallSwtOccSns 120/277V 302 LA

Item #: 0121682
CAT #: PW-302-LA
UPC: 754182935307
Company wide:
ABB

A-SERIES FRONT

Item #: 1597152
CAT #: AF49S
UPC: 783175811090
Company wide:
ABB

1C,1kVA,240x480-120/240,100C,C&C,TB,IP

Item #: 1599867
CAT #: 9T58K2812
UPC: 783173151181
Company wide:
Federal Signal

SIREN 120VAC/DC

General Alarm Electro-Mechanical Siren 120VAC/DC - Available in 120 and 240VAC/VDC. Range of up to 200 feet. Coded or sustained tones. Produces 112 dBa at 10 feet (122 dBa at 1 meter). Type 3R enclosure. Wall or surface mount via the integral swivel bracket.
Item #: 0020543
CAT #: L-120
UPC: 782979253501
Company wide:
Panduit

Female Disconnect, right angle, nylon fu

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.57" (14.5
Item #: 0513113
CAT #: DNFR14250FIB-KD
UPC: 074983789405
Company wide:
Appleton

Liquidtight Connector, STN Series, Insulated, 90°, 3/4"

Liquidtight Connector, STN Series, Insulated, 90 Degree, 3/4 Inch, Malleable Iron, For Liquidtight Flexible Metal Conduit Connections to Sheet Metal Enclosures
Item #: 0025231
CAT #: STN9075
UPC: 781381257626
Company wide:
OZ Gedney

1 1/4 TO 3/4 REDUCING WASHER

OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 2.19 IN Outside Diameter, 1.11 IN Inside Diameter, 1-1/4 X 3/4 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole
Item #: 0073558
CAT #: RW6S
UPC: 783126476002
Company wide:
Panduit

Channel Cover, Split Hinged Snap-On, 4"

Optional split hinged cover for the channel FR4X4YL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Item #: 0531464
CAT #: FRSHC4YL6
UPC: 074983841813
Company wide:
Brady

CART M21 B595 0.75" X 21' BLK/GRA

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on grey tape.
Item #: 0100327
CAT #: M21-750-595-GY
UPC: 754473930516
Company wide:
Wiremold

NM TRANSITION FTG RIGHT 5400 IVORY

For transitioning from MXN2A08 Corner Drop to a horizontal run of 5400TB Series Raceway to the right. Ivory
Item #: 0635161
CAT #: 5408R
UPC: 786776057263
Company wide:
Panduit

Cable Tie Mount, Extra-Heavy, 1/4" Screw

The extra heavy cable tie mount in black is applied with a 1/4" (M6) screw. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 10.
Item #: 0738009
CAT #: TMEH-S25-X0
UPC: 074983113996
Company wide:
Hubbell-Killark

Klrk Vpr10357 100a 3w3p Connect Ass

The Versamateî 100 Amp 3 Wire 3 Pole Metallic Pin <(>&<)> Sleeveconnector Isdesigned For Heavy Duty Industrial Use. These Devices Supply Power Toboth Fixed Andportable Electrical Equipment.
Item #: 0404334
CAT #: VPR10357
UPC: 783936834788
Company wide:
nVent Hoffman

Door Stop, DSTP, 51x186x202mm, Zinc Plated, Mild Steel

Door stop kits lock a door in the open position, up to 110 degree radius. This Door Stop, DSTP, DSTP02 item measures 51x186x202mm with a material of Zinc Plated, Mild Steel.
Item #: 1859790
CAT #: DSTP02
UPC: 783510472764
Company wide:
nVent Hoffman

Single Door encl. Mild Steel, MAS with Plate, 300x300x155mm, Light Gray

With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0303015R5 item measures 300x300x155mm with a material of Mild Steel color Light Gray.
Item #: 1860097
CAT #: MAS0303015R5
UPC: 783510487348
Company wide:
Thomas & Betts

1-1/2IN LT TYPEB COND PVC BLU 250FT

Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Item #: 0850487
CAT #: LTC150TB-250
UPC: 786209926340
Company wide:
Thomas & Betts

Insulation Piercing Magnet Wire Splice, 12 - 4 AWG, Copper

Insulation Piercing Magnet Wire Splice, Wire Range: 12 - 4 AWG, Material: Copper, Designed to Penetrate Magnet Wire Insulation During Application, Eliminating The Need For Stripping, Brazing, Welding or Other Methods of Joining Magnet Wire.
Item #: 0845714
CAT #: 204210S
UPC: 786210867755
Company wide:
Red Dot

Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-5/8" Deep, Aluminum Die Cast, Bronze

Round Outlet Box, 16.3 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Bronze, Aluminum, with 5 Outlets, Four on the Sides and One in Back, Pack of 8
Item #: 0463891
CAT #: DS-47-BR
UPC: 042269810518
Company wide:
Light Efficient Design

LED High Bay Retrofit w/FlexColor

LED, Ballast Bypass (UL Type-B), High Bay Retrofit w/FlexColor: 120/277V (Also works on 208 & 240V), 95 Watts (Replaces 250W HID), Lumens: 13,000 (Lamp can be dimmed down to 10% by adjusting a dial located on the lamp), Selectable Color Temperature: 3000/4000/5000K, 80+ CRI, Enclosed Fixture Rated. LED-8236M345D.
Item #: 2084895
CAT #: LED-8236M345D
UPC: 844006077686
Company wide:
nVent Erico

Cast Beam Bonding Clamp, Copper, Bare, 1/4" Max Flange Thickness

Lightning protection Cast Beam Bonding Clamp. The cast beam bonding clamp is made of copper and has a 1/4" (6.35 mm) max flange thickness.
Item #: 0141195
CAT #: LPC559
UPC: 782856430117
Company wide:
Klein Tools

Grip For Pvc-Covered Conductors 0.79-Inch

Grip For Pvc-Covered Conductors 0.79-Inch, Serpentine Jaws Are Specially Machined To Allow Insertion Of Insulated Conductor Through The Jaws, Which Reduces Danger Of Slippage Which Might Result In Insulation Damage
Item #: 0266017
CAT #: 1659-40
UPC: 092644471292
Company wide:
CRC

HydroForce® Industrial Strength Degreaser, 30 oz

Aqueous Degreaser With The Powerful Performance Of A Solvent. Include: (1) 32oz Spray Bottle. *** No For Sale in CA ***
Item #: 0625715
CAT #: 14415
UPC: 078254144153
Category: Degreaser
Company wide:
ABB

100A 2P HD N4X SS 600VDC FUSIBLE

Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH2263SS
Item #: 1615760
CAT #: TH2263SSDC
UPC: 783164089578
Company wide:
Sola Hevi-Duty

15KVA 480D-208Y

Transformers, Low Voltage, Three Phase, Shielded, KVA Rating: 15 KVA, Taps: 150 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type: 17.00 Height x 20.0 Width x 11.0 Depth Inch
Item #: 0365091
CAT #: HT1F15AS
UPC: 783472867202
Company wide:
Panduit

Exp. Sleeving, 1.50" (38.1mm),Black

Braided Expandable Sleeving, , 1.50" diameter (38.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.
Item #: 0714355
CAT #: SE150P-TR0
UPC: 074983706549
Company wide:
Wattstopper

PIR WallSwtOccSns 120/277V 302 LA

The PW-302 Passive Infrared (PIR) Wall Switch Sensor turns lights ON and OFF based on occupancy. It contains two relays for controlling two independent lighting loads or circuits, and a variety of features. (light almond)
Item #: 0121682
CAT #: PW-302-LA
UPC: 754182935307
Company wide:
ABB

A-SERIES FRONT

A-Series Panel boards. Pro-Stock, Unassembled Lighting Panels. Standard. Select a front of the correct height. F49S A-SERIES FRONT
Item #: 1597152
CAT #: AF49S
UPC: 783175811090
Company wide:
ABB

1C,1kVA,240x480-120/240,100C,C&C,TB,IP

ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Item #: 1599867
CAT #: 9T58K2812
UPC: 783173151181
Company wide:
Over 19,035 Items found