SIREN 120VAC/DC

Item #: 0020543

Cat #: L-120

UPC: 782979253501

$ 2990.78 EA
Company wide:
0 in stock
General Alarm Electro-Mechanical Siren 120VAC/DC - Available in 120 and 240VAC/VDC. Range of up to 200 feet. Coded or sustained tones. Produces 112 dBa at 10 feet (122 dBa at 1 meter). Type 3R enclosure. Wall or surface mount via the integral swivel bracket.

Overview

General Alarm Electro-Mechanical Siren 120VAC/DC - Available in 120 and 240VAC/VDC. Range of up to 200 feet. Coded or sustained tones. Produces 112 dBa at 10 feet (122 dBa at 1 meter). Type 3R enclosure. Wall or surface mount via the integral swivel bracket.
Also known as: 782979253501, L-120, FEDL120

Specifications

Volts DC: 120
Color: Red
Volts AC: 120
Amps: 1.950
Volts DC: 120
Volts AC: 120
Color: Red
Amps: 1.950