1 1/4 TO 3/4 REDUCING WASHER

Item #: 0073558

Cat #: RW6S

UPC: 783126476002

$ 2.31 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 2.19 IN Outside Diameter, 1.11 IN Inside Diameter, 1-1/4 X 3/4 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole

Overview

OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 2.19 IN Outside Diameter, 1.11 IN Inside Diameter, 1-1/4 X 3/4 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole
Also known as: 783126476002, RW6S, OZGRW6S

Specifications

Diameter: 3/4 in, 1 1/4 in
Material: Steel
Diameter: 3/4 in, 1 1/4 in
Material: Steel