Channel Cover, Split Hinged Snap-On, 4"

Item #: 0531464

Cat #: FRSHC4YL6

UPC: 074983841813

$ 25.22 FT
Company wide:
0 in stock
Optional split hinged cover for the channel FR4X4YL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.

Overview

Optional split hinged cover for the channel FR4X4YL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Also known as: 074983841813, FRSHC4YL6, PDTFRSHC4YL6

Specifications

Width: 4 in
Material: PVC
Length: 6 ft
Color: Yellow
Family / Style: FiberRunner®
Type: Split-Hinged Straight Channel Cover
Width: 4 in
Length: 6 ft
Family / Style: FiberRunner®
Material: PVC
Color: Yellow
Type: Split-Hinged Straight Channel Cover