A-SERIES FRONT

Item #: 1597152

Cat #: AF49S

UPC: 783175811090

$ 796.73 EA
Company wide:
0 in stock
Documents & Guides
A-Series Panel boards. Pro-Stock, Unassembled Lighting Panels. Standard. Select a front of the correct height. F49S A-SERIES FRONT

Overview

A-Series Panel boards. Pro-Stock, Unassembled Lighting Panels. Standard. Select a front of the correct height. F49S A-SERIES FRONT
Also known as: 783175811090, AF49S, ABBAF49S

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Height: 49.500 in
Mounting: Surface
Width: 20 in
Height: 49.500 in
IP/NEMA Rating: NEMA 1
Family / Style: AF