Klrk Vpr10357 100a 3w3p Connect Ass

Item #: 0404334

Cat #: VPR10357

UPC: 783936834788

$ 1856.63 EA
Company wide:
0 in stock
Documents & Guides
The Versamateî 100 Amp 3 Wire 3 Pole Metallic Pin <(>&<)> Sleeveconnector Isdesigned For Heavy Duty Industrial Use. These Devices Supply Power Toboth Fixed Andportable Electrical Equipment.

Overview

The Versamateî 100 Amp 3 Wire 3 Pole Metallic Pin <(>&<)> Sleeveconnector Isdesigned For Heavy Duty Industrial Use. These Devices Supply Power Toboth Fixed Andportable Electrical Equipment.
Also known as: 783936834788, VPR10357, KILVPR10357

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Poles: 3
Amps: 100
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Color: Gray
Amps: 100
IP/NEMA Rating: NEMA 4X, NEMA 4