100A 2P HD N4X SS 600VDC FUSIBLE

Item #: 1615760

Cat #: TH2263SSDC

UPC: 783164089578

$ 3341.16 EA
Company wide:
0 in stock
Documents & Guides
Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH2263SS

Overview

Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH2263SS
Also known as: 783164089578, TH2263SSDC, ABBTH2263SSDC

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 100
Mounting: Surface