• Search
  • "if16-250-3n"

"if16-250-3n"

18,020 Found
ABB

ABB XT4VU3225GFF000XXX XT4V 250 EKI

Item #: 0474097
CAT #: XT4VU3225GFF000XXX
UPC:
Company wide:
ABB

ABB XT4SU4070AFF000XXX XT4S 250 TMF

Item #: 0474388
CAT #: XT4SU4070AFF000XXX
UPC:
Company wide:
ABB

ABB XT4SU4225FFF000XXX XT4S 250 EKI

Item #: 0474361
CAT #: XT4SU4225FFF000XXX
UPC:
Company wide:
ABB

ABB XT4NU4060EFF000XXX XT4N 250 EKI

Item #: 0474736
CAT #: XT4NU4060EFF000XXX
UPC:
Company wide:
ABB

ABB XT4VU4250FFF000XXX XT4V 250 EKI

Item #: 0474012
CAT #: XT4VU4250FFF000XXX
UPC:
Company wide:
Eaton

ETN S48N11S83N .150 KVA ENCAPS XFMR

Item #: 0624174
CAT #: S48N11S83N
UPC: 786680141799
Company wide:
Knipex

Cobra® Water Pump Pliers-Tethered Attachment

Item #: 1200834
CAT #: 87 02 250 T BKA
UPC: 432210217020
Company wide:
ABB

Transformer, Lead Wire Connection, 300VA, 380/400/416 - 115/230

Item #: 1599806
CAT #: 9T58K1976
UPC: 783173127810
Company wide:
ABB

Transformer, Dry Type, 100VA, 240 x 480 - 120/240, NEMA 3R

Item #: 1597828
CAT #: 9T51B0504
UPC: 783173011201
Company wide:
ABB

PSTX85-690-70 Softstarter, 85A, 208 - 690VAC, 100-250VAC Control, 3PH

Item #: 0366943
CAT #: PSTX37-690-70
UPC: 320500501358
Company wide:
Thomas & Betts

BB WR699 AL HTYPE COMPCONN 397-266A

Item #: 0985856
CAT #: WR699
UPC: 783786100255
Company wide:
ABB

Softstarter, 72A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 1018245
CAT #: PSTX72-690-70
UPC: 888614237407
Company wide:
ABB

TEB CIRCUIT BREAKER

Item #: 0911681
CAT #: TEB122060WL
UPC: 783164068672
Company wide:
ABB

2 POLE 480VAC 250VDC 10A BREAKER

Item #: 0076150
CAT #: TED124010WL
UPC: 783164069426
Company wide:
ABB

ABB XT4NU3035AFF000XXX XT4N 250 TMF

Item #: 0474971
CAT #: XT4NU3035AFF000XXX
UPC:
Company wide:
ABB

ABB XT4HU3175MFF000XXX XT4H 250 MCP

Item #: 0475766
CAT #: XT4HU3175MFF000XXX
UPC: 015644793201
Company wide:
Thomas & Betts

BB GUV11821 U BOLT GRD CLAMP 250-2/

Item #: 0821462
CAT #: GUV11821
UPC: 783786803576
Company wide:
Thomas & Betts

NON-INS PRL SPLICE, 250 MCM, CMA 23

Item #: 0856697
CAT #: M250-PS-Q
UPC: 786210890944
Company wide:
ABB

ABB XT4HU3100MFF000XXX XT4H 250 MCP

Item #: 0475809
CAT #: XT4HU3100MFF000XXX
UPC: 015644793164
Company wide:
Thomas & Betts

54868BE MOD

Item #: 0828381
CAT #: 54868BE0628
UPC: 786210084350
Company wide:
Thomas & Betts

SOLDER SEAL, LUG, MOD

Item #: 0849619
CAT #: 256-30695-1602
UPC: 786210948812
Company wide:
ABB

Safety Switch, Double Throw, Heavy Duty, 30A, 600VAC, NEMA 1

Item #: 1617114
CAT #: TDT3361
UPC: 783164069440
Company wide:
Thomas & Betts

Multi-Lok Stainless Steel Self-Locking Cable Ties

Item #: 0884381
CAT #: TYS18-470
UPC: 786210915531
Company wide:
ABB

2 POLE 480VAC 150A

Item #: 0777776
CAT #: TED124150WL
UPC: 783164064582
Company wide:
ABB

ABB XT4VU3225GFF000XXX XT4V 250 EKI

ABB XT4VU3225GFF000XXX XT4V 2
Item #: 0474097
CAT #: XT4VU3225GFF000XXX
UPC:
Company wide:
ABB

ABB XT4SU4070AFF000XXX XT4S 250 TMF

ABB XT4SU4070AFF000XXX XT4S 2
Item #: 0474388
CAT #: XT4SU4070AFF000XXX
UPC:
Company wide:
ABB

ABB XT4SU4225FFF000XXX XT4S 250 EKI

ABB XT4SU4225FFF000XXX XT4S 2
Item #: 0474361
CAT #: XT4SU4225FFF000XXX
UPC:
Company wide:
ABB

ABB XT4NU4060EFF000XXX XT4N 250 EKI

ABB XT4NU4060EFF000XXX XT4N 2
Item #: 0474736
CAT #: XT4NU4060EFF000XXX
UPC:
Company wide:
ABB

ABB XT4VU4250FFF000XXX XT4V 250 EKI

ABB XT4VU4250FFF000XXX XT4V 2
Item #: 0474012
CAT #: XT4VU4250FFF000XXX
UPC:
Company wide:
Eaton

ETN S48N11S83N .150 KVA ENCAPS XFMR

C-H S48N11S83N .150 KVA ENCAP
Item #: 0624174
CAT #: S48N11S83N
UPC: 786680141799
Company wide:
Knipex

Cobra® Water Pump Pliers-Tethered Attachment

Cobra® Water Pump Pliers-Tethered Attachment
Item #: 1200834
CAT #: 87 02 250 T BKA
UPC: 432210217020
Company wide:
ABB

Transformer, Lead Wire Connection, 300VA, 380/400/416 - 115/230

Transformer, Control, Lead Wire Connection, 300 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Item #: 1599806
CAT #: 9T58K1976
UPC: 783173127810
Company wide:
ABB

Transformer, Dry Type, 100VA, 240 x 480 - 120/240, NEMA 3R

Transformer, Dry Type, 100 VA, 240 x 480 - 120/240, NEMA 3R
Item #: 1597828
CAT #: 9T51B0504
UPC: 783173011201
Company wide:
ABB

PSTX85-690-70 Softstarter, 85A, 208 - 690VAC, 100-250VAC Control, 3PH

The softstarter PSTX85-690-70 has a rated maximum operational current of 85 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.To interact with PSTX, it has a detachable full graphic display with IP66 and 4x outdoor rating.
Item #: 0366943
CAT #: PSTX37-690-70
UPC: 320500501358
Company wide:
Thomas & Betts

BB WR699 AL HTYPE COMPCONN 397-266A

THB WR699 AL H-Type Compression Connector, Wire Range: Main: 397 18/1-266 ACSR, 400-250 Str., Tap: 4-6 ACSR, 3-6 Str., 2-6 Sol., Die: N
Item #: 0985856
CAT #: WR699
UPC: 783786100255
Company wide:
ABB

Softstarter, 72A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX72-690-70 has a rated maximum operational current of 72 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 1018245
CAT #: PSTX72-690-70
UPC: 888614237407
Company wide:
ABB

TEB CIRCUIT BREAKER

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. TEB CIRCUIT BREAKER
Item #: 0911681
CAT #: TEB122060WL
UPC: 783164068672
Company wide:
ABB

2 POLE 480VAC 250VDC 10A BREAKER

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 2 POLE 480VAC 250VDC 10A BREAKER
Item #: 0076150
CAT #: TED124010WL
UPC: 783164069426
Company wide:
ABB

ABB XT4NU3035AFF000XXX XT4N 250 TMF

ABB XT4NU3035AFF000XXX XT4N 2
Item #: 0474971
CAT #: XT4NU3035AFF000XXX
UPC:
Company wide:
ABB

ABB XT4HU3175MFF000XXX XT4H 250 MCP

ABB XT4HU3175MFF000XXX XT4H 2
Item #: 0475766
CAT #: XT4HU3175MFF000XXX
UPC: 015644793201
Company wide:
Thomas & Betts

BB GUV11821 U BOLT GRD CLAMP 250-2/

THB GUV11821 U BOLT GRD CLAMP
Item #: 0821462
CAT #: GUV11821
UPC: 783786803576
Company wide:
Thomas & Betts

NON-INS PRL SPLICE, 250 MCM, CMA 23

THB M250-PS-Q NON-INS PRL SPL
Item #: 0856697
CAT #: M250-PS-Q
UPC: 786210890944
Company wide:
ABB

ABB XT4HU3100MFF000XXX XT4H 250 MCP

ABB XT4HU3100MFF000XXX XT4H 2
Item #: 0475809
CAT #: XT4HU3100MFF000XXX
UPC: 015644793164
Company wide:
Thomas & Betts

54868BE MOD

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Item #: 0828381
CAT #: 54868BE0628
UPC: 786210084350
Company wide:
Thomas & Betts

SOLDER SEAL, LUG, MOD

Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8 Inch Bolt Size, 1 1/16 Inch Hole Spacing, Silver Plated Blind End, Yellow 62
Item #: 0849619
CAT #: 256-30695-1602
UPC: 786210948812
Company wide:
ABB

Safety Switch, Double Throw, Heavy Duty, 30A, 600VAC, NEMA 1

30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Item #: 1617114
CAT #: TDT3361
UPC: 783164069440
Company wide:
Thomas & Betts

Multi-Lok Stainless Steel Self-Locking Cable Ties

Multi-Lok Stainless Steel Self-Locking Cable Ties
Item #: 0884381
CAT #: TYS18-470
UPC: 786210915531
Company wide:
ABB

2 POLE 480VAC 150A

GED TED124150WL 2 POLE 480VAC 150A
Item #: 0777776
CAT #: TED124150WL
UPC: 783164064582
Company wide:
Over 18,020 Items found