2 POLE 480VAC 150A

Item #: 0777776

Cat #: TED124150WL

UPC: 783164064582

$ 2928.40 EA
Company wide:
0 in stock
Documents & Guides
GED TED124150WL 2 POLE 480VAC 150A

Overview

GED TED124150WL 2 POLE 480VAC 150A
Also known as: 783164064582, TED124150WL, ABBTED124150WL

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 150
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 150
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA