3
more

Safety Switch, Double Throw, Heavy Duty, 30A, 600VAC, NEMA 1
Item #: 1617114
Cat #: TDT3361
UPC: 783164069440
$ 4094.49 EA
Company wide:
0
in stock
Documents & Guides
30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Overview
30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 1
Also known as: 783164069440, TDT3361, ABBTDT3361
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |