TEB CIRCUIT BREAKER

Item #: 0911681

Cat #: TEB122060WL

UPC: 783164068672

$ 512.56 EA
Company wide:
0 in stock
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. TEB CIRCUIT BREAKER

Overview

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. TEB CIRCUIT BREAKER
Also known as: 783164068672, TEB122060WL, ABBTEB122060WL

Specifications

Volts DC: 250
Poles: 2
Volts AC: 120, 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts DC: 250
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA