2 POLE 480VAC 250VDC 10A BREAKER

Item #: 0076150

Cat #: TED124010WL

UPC: 783164069426

$ 831.71 EA
Company wide:
0 in stock
Documents & Guides
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 2 POLE 480VAC 250VDC 10A BREAKER

Overview

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. 2 POLE 480VAC 250VDC 10A BREAKER
Also known as: 783164069426, TED124010WL, ABBTED124010WL

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 10
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 10
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA