Transformer, Lead Wire Connection, 300VA, 380/400/416 - 115/230

Item #: 1599806

Cat #: 9T58K1976

UPC: 783173127810

$ 292.13 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Lead Wire Connection, 300 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary

Overview

Transformer, Control, Lead Wire Connection, 300 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Also known as: 783173127810, 9T58K1976, ABB9T58K1976

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Type: Industrial Control, Transformer
Volt Amps: 300
Phase: 1