3
more

Transformer, Dry Type, 100VA, 240 x 480 - 120/240, NEMA 3R
Item #: 1597828
Cat #: 9T51B0504
UPC: 783173011201
$ 403.16 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 100 VA, 240 x 480 - 120/240, NEMA 3R
Overview
Transformer, Dry Type, 100 VA, 240 x 480 - 120/240, NEMA 3R
Also known as: 783173011201, 9T51B0504, ABB9T51B0504
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480 |