SOLDER SEAL, LUG, MOD

Item #: 0849619

Cat #: 256-30695-1602

UPC: 786210948812

$ 323.89 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8 Inch Bolt Size, 1 1/16 Inch Hole Spacing, Silver Plated Blind End, Yellow 62

Overview

Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8 Inch Bolt Size, 1 1/16 Inch Hole Spacing, Silver Plated Blind End, Yellow 62
Also known as: 786210948812, 256-30695-1602, THB256306951602

Specifications

Material: Copper
Color: Yellow
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Yellow