"piwc-3-c industries, llc"
877 Found
NSI Tork
NSI ITG-3/0B 3/0-4 AWG ( B,C,D) 2/0
Item #: 0250298
CAT #: ITG-3/0B
UPC: 662381959539
Company wide:
NSI Tork
Toggle Switch, SPST, Momentary
Item #: 0644376
CAT #: 78190TS
UPC: 662381781901
Company wide:
NSI Tork
NSI CT-110 Copper C Tap 3/0-1/0 Mai
Item #: 0251730
CAT #: CT-110
UPC: 662381098092
Company wide:
NSI Tork
NSI CTH-4040 Copper C Tap 3/0-4/0 M
Item #: 0249837
CAT #: CTH-4040
UPC: 662381022202
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Item #: 0129525
CAT #: TA1786CB
UPC: 786261960917
Company wide:
NSI Tork
Easy Twist Push-In-Conn 6 Wire Prple Bag
Item #: 0251285
CAT #: PIWC-6-B
UPC: 662381362056
Company wide:
NSI Tork
CU CMP Lug Long 3 AWG 3/8 Bolt Size
Item #: 0252164
CAT #: L338
UPC: 662381034038
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 3/0 5 Port SSE
Item #: 0424003
CAT #: IPL3/0-5
UPC: 662381912039
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork
NSI IPLG6-3B 6-14 AWG (CLASS B,C,D
Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Company wide:
NSI Tork
Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes
Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 250 4 Port
Item #: 0136875
CAT #: IPLMD250-4
UPC: 662381943026
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork
NSI IPLG3/0-3B 3/0-4 AWG ( B,C,D) 2
Item #: 0250209
CAT #: IPLG3/0-3B
UPC: 662381959553
Company wide:
NSI Tork
NSI NC-312 Cable Clamp Natl .312x.3
Item #: 0252324
CAT #: NC-312
UPC: 662381359803
Company wide:
NSI Tork
Nema Panel Lug (3) 350-6
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI ITG-3/0B 3/0-4 AWG ( B,C,D) 2/0
NSI ITG-3/0B 3/0-4 AWG ( BCD)
Item #: 0250298
CAT #: ITG-3/0B
UPC: 662381959539
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Transformer Lugs
3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884891
CAT #: 3-600LL4
UPC: 662381001733
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Toggle Switch, SPST, Momentary
Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Item #: 0644376
CAT #: 78190TS
UPC: 662381781901
Category:
1-Pole Toggle Switches
Company wide:
NSI Tork
Dble Screw Lug (3) 350-6
3 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249699
CAT #: 3-350LL4
UPC: 662381027078
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
12-10 Vinyl Ring 3/8 Stud
12-10 AWG Vinyl Insulated Ring Terminal 3/8" Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 10 Count WIRE SIZE: 12-10 AWG STUD SIZE: 3/8 " LENGTH: 1.326 WIDTH: 0.59 BRAND EQUIVALENT: Morris Products 01070 Ilsco 44224-B10 Panduit PV1038RL Penn Union R4C38
Item #: 0250617
CAT #: R12-38V-S
UPC: 662381060686
Category:
Vinyl Insulated Ring Tongues
Company wide:
NSI Tork
insulated multi-tap
250 MCM - 6 AWG Polaris Vision Tap™ Insulated Multi-Tap Conn 3 Port (Single Sided Entry)
Item #: 1435685
CAT #: IPL250-3C
UPC: 662381996664
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI CT-110 Copper C Tap 3/0-1/0 Mai
NSI CT-110 COPPER C TAP 3/0-1
Item #: 0251730
CAT #: CT-110
UPC: 662381098092
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI CTH-4040 Copper C Tap 3/0-4/0 M
NSI CTH-4040 COPPER C TAP 3/0
Item #: 0249837
CAT #: CTH-4040
UPC: 662381022202
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass. with conduit backplate
Item #: 0129525
CAT #: TA1786CB
UPC: 786261960917
Category:
Weatherproof Signaling Pushbuttons
Company wide:
NSI Tork
Easy Twist Push-In-Conn 6 Wire Prple Bag
Push-In Wire Connectors 22-12 AWG - Purple Bag - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening ensures loose connections are eliminated. Made of strong, UL 94V-2 flame retardant polycarbonate. Integrated test port enables continuity testing. Color coded for easy identification. Compact design perfect for tight spaces. Copper, tin-plated- Stainless steel spring- Steel frame, zinc-plated. UL 486C Listed Wire Connector. Accommodates 22-12 AWG solid or stranded copper wire
Item #: 0251285
CAT #: PIWC-6-B
UPC: 662381362056
Category:
8-Port Push-In Wire Connectors
Company wide:
NSI Tork
Step Panel Lug (3)800-300
3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 3/0-6
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (3)600-2
3 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251452
CAT #: 3-600L2/L4
UPC: 662381001528
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Long 3 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 3 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252164
CAT #: L338
UPC: 662381034038
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 3/0 5 Port SSE
5 Wire Polaris3/0-6 AWG Insul-Tap Connector Polaris Insul-Tap Connectors are suitable for connecting five wires. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Item #: 0424003
CAT #: IPL3/0-5
UPC: 662381912039
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI IPLG6-3B 6-14 AWG (CLASS B,C,D
NSI IPLG6-3B 6-14 AWG (CLASS
Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes
6 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Category:
Transformer Lug Kits
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 250 4 Port
4 Wire Polaris 250 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0136875
CAT #: IPLMD250-4
UPC: 662381943026
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI IPLG3/0-3B 3/0-4 AWG ( B,C,D) 2
NSI IPLG3/0-3B 3/0-4 AWG ( BC
Item #: 0250209
CAT #: IPLG3/0-3B
UPC: 662381959553
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI NC-312 Cable Clamp Natl .312x.3
NSI NC-312 .312" X 3/8" NYLON
Item #: 0252324
CAT #: NC-312
UPC: 662381359803
Category:
Cable Straps
Company wide:
877 Items found