12-10 Vinyl Ring 3/8 Stud

Item #: 0250617

Cat #: R12-38V-S

UPC: 662381060686

$ 2.16 EA
Company wide:
0 in stock
Documents & Guides
12-10 AWG Vinyl Insulated Ring Terminal 3/8" Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 10 Count WIRE SIZE: 12-10 AWG STUD SIZE: 3/8 " LENGTH: 1.326 WIDTH: 0.59 BRAND EQUIVALENT: Morris Products 01070 Ilsco 44224-B10 Panduit PV1038RL Penn Union R4C38

Overview

12-10 AWG Vinyl Insulated Ring Terminal 3/8" Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed. Vinyl insulated ring terminals are made of tin-plated copper with brazed seam, vinyl (PVC). 300V, 75 degrees C. FEATURES: STYLE: Standard MATERIAL: Vinyl QUANTITY: 10 Count WIRE SIZE: 12-10 AWG STUD SIZE: 3/8 " LENGTH: 1.326 WIDTH: 0.59 BRAND EQUIVALENT: Morris Products 01070 Ilsco 44224-B10 Panduit PV1038RL Penn Union R4C38
Also known as: 662381060686, R12-38V-S, NSIR1238VS

Specifications

Volts AC: 300
Material: Vinyl
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Volts AC: 300
Allowable Gauge Range: 12 - 10
Material: Vinyl
Stud Size: 3/8 in