"wmb-1 industries, llc"
120 Found
NSI Tork
300 MCM-6 PANELBOARDLUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
Item #: 0465539
CAT #: 300T-2
UPC: 662381001801
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork
NEMA Panelboard Lug 800-300 Mcm
Item #: 0514092
CAT #: 800L2
UPC: 662381001337
Company wide:
NSI Tork
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG
Item #: 0223111
CAT #: 350L2
UPC: 662381001313
Company wide:
NSI Tork
NSI 4C-14-1138-2IN 4-14 COPPER BAR
Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Company wide:
NSI Tork
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork
Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork
NEMA Panel Lug 600 Mcm-2 Awg (al/cu)
Item #: 0746109
CAT #: 600L2
UPC: 662381001320
Company wide:
NSI Tork
NSI TL250-L2 250 MCM - 1/0 AWG, 1 W
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork
300 MCM-6 PANELBOARDLUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
NSI300T2 300 MCM-6 PANELBOARD LUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
Item #: 0465539
CAT #: 300T-2
UPC: 662381001801
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
600-2 AWG Dble Screw Lug
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NEMA Panelboard Lug 800-300 Mcm
Nsi 800l2 800-300 Mcm mounting Hole 1 3/4 Center To Center
Item #: 0514092
CAT #: 800L2
UPC: 662381001337
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG, 1 Conductor, 1/2" Bolt Size, 600V
Item #: 0223111
CAT #: 350L2
UPC: 662381001313
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 4C-14-1138-2IN 4-14 COPPER BAR
NSI 4C-14-1138-2IN 4-14 COPPE
Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 300-6
Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 2/0-14
Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug 1/0-14
1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0104127
CAT #: 0T
UPC: 662381001030
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 3/0-6
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 600-2
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251548
CAT #: 600T
UPC: 662381001108
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 0TC 1/0-14 AWG EXTR CU. L
NSI 0TC 1/0-14 AWG EXTR CU. L
Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Splicer Reducer 1/0-14
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
Turn Prevent Lug 350-6
Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NEMA Panel Lug 600 Mcm-2 Awg (al/cu)
Nsi 600l2 NEMA Panel Lug 600 mcm-2 Awg Mounting Hole 1 3/4 Center To Center
Item #: 0746109
CAT #: 600L2
UPC: 662381001320
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI TL250-L2 250 MCM - 1/0 AWG, 1 W
NSI TL250-L2 250 MCM - 1/0 AW
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Category:
2-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
1/0-2 Main 1/0-14 Tap
1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0691555
CAT #: GP-0WC
UPC: 662381003027
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
Dual Rated Lug 350-6
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Range Lug 600-4
Nsi Bs400t2 Dual Range Lug two 250 Mcm- 1/0 Or Four 250 Mcm- 1/0
Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
120 Items found