Search results
704 Items found
Opticom
4.3V All-Weather Industrial Camera, Black
Item #: 2262359
CAT #: CC02-4.3V
UPC:
Company wide:
Opticom
2.9V All-Weather Industrial Camera, Black
Item #: 2262357
CAT #: CC02-2.9V
UPC:
Company wide:
Opticom
BNC female to RCA male adapter
Item #: 0655610
CAT #: U-C-0141
UPC:
Price good while supplies last
Company wide:
Opticom
4.3V HD-TVI All Weather Industrial Camera, Yellow
Item #: 2262365
CAT #: CC02-4.3V-TVI
UPC:
Company wide:
Opticom
Color bullet 1080P 4.3mm 12VDC
Item #: 0032666
CAT #: CC02-TVI-4.3
UPC:
Company wide:
Discontinued
Opticom
BNC T Adapter, Male to Female
Item #: 0045438
CAT #: U-C-0125
UPC:
Price good while supplies last
Company wide:
Opticom
Rugged Industrial High Definition IP Networking Camera, 6mm
Item #: 1984953
CAT #: CC04-IP3MV-6
UPC:
Company wide:
Opticom
BNC to BNC Adapter - Female to Female
BNC to BNC Coupler, 75 Ohms, Zinc Body, Chrome Contact. Compatible with RG59/U Type Cable.
Item #: 0670413
CAT #: U-C-0123
UPC:
Category:
BNC Couplers
Company wide:
Opticom
120V, 1500mA, Wall Adapter Transformer
Wall Adapter Power Supply. Primary Voltage: 120v AC, Secondary Voltage: 12V DC, 1500mA. Class II. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
Item #: 0067577
CAT #: PS-1500
UPC:
Category:
12 VDC Plug-In Transformers
Company wide:
Opticom
Color bullet 700 TVL 8mm 12VDC
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 8 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA
Item #: 0719234
CAT #: CC02-8
UPC:
Company wide:
Opticom
4.3V All-Weather Industrial Camera, Black
4.3V All-Weather Industrial Camera, High Resolution 700 TV Lines, Vibration Resistant, Titanium Alloy Housing, Extreme Temperature Rating, IP68 Waterproof / Dustproof, Auto Day/Night Function, Limited Lifetime Warranty, Black Finish
Item #: 2262359
CAT #: CC02-4.3V
UPC:
Company wide:
Opticom
6V All-Weather Industrial Camera, Black
6V All-Weather Industrial Camera, High Resolution 700 TV Lines, Vibration Resistant, Titanium Alloy Housing, Extreme Temperature Rating, IP68 Waterproof / Dustproof, Auto Day/Night Function, Limited Lifetime Warranty, Black Finish
Item #: 2262362
CAT #: CC02-6V
UPC:
Company wide:
Opticom
Power Pigtail, 2.1mm, Female
Power Pigtails, Length: Varies, Ends: 2.1mm Female, Bare Wires.
Item #: 0904790
CAT #: FL-2
UPC:
Category:
CCTV & Video Surveillance Pigtails
Company wide:
Opticom
Analog CVBS Dual Page Quad Video Processor
Quad Processor, Input: (8) Camera Analog BNC, Output: (1) Monitor/Quad Output, Power Supply Included, 12VDC, (W x H x D) 8.3' x 1.6' x 5.1' / 21cm x 4 cm x 13cm
Item #: 0801011
CAT #: QS4-8
UPC:
Company wide:
Opticom
2.9V All-Weather Industrial Camera, Black
2.9V All-Weather Industrial Camera, High Resolution 700 TV Lines, Vibration Resistant, Titanium Alloy Housing, Extreme Temperature Rating, IP68 Waterproof / Dustproof, Auto Day/Night Function, Limited Lifetime Warranty, Black Finish
Item #: 2262357
CAT #: CC02-2.9V
UPC:
Company wide:
Opticom
BNC female to RCA male adapter
Female BNC to Male RCA Adapter.
Item #: 0655610
CAT #: U-C-0141
UPC:
Category:
Coaxial & Twinaxial BNC Adapters
Price good while supplies last
Company wide:
Opticom
4.3V HD-TVI All Weather Industrial Camera, Yellow
4.3V HD-TVI All Weather Industrial Camera, 1080P Resolution at 30 FPS, Vibration Resistant, Titanium Alloy Housing, Extreme Temperature Rating, IP68 All Weather Housing, Auto Day / Night Function, Yellow Finish
Item #: 2262365
CAT #: CC02-4.3V-TVI
UPC:
Company wide:
Opticom
Power Pigtail, 2.1mm, Male
Power Pigtails, Length: varies, Ends: 2.1mm Male, Bare Wires.
Item #: 0904787
CAT #: FL-1
UPC:
Category:
CCTV & Video Surveillance Pigtails
Company wide:
Opticom
8V All-Weather Industrial Camera, Black
8V All-Weather Industrial Camera, High Resolution 700 TV Lines, Vibration Resistant, Titanium Alloy Housing, Extreme Temperature Rating, IP68 Waterproof / Dustproof, Auto Day/Night Function, Limited Lifetime Warranty, Black Finish
Item #: 2262363
CAT #: CC02-8V
UPC:
Company wide:
Opticom
12V All-Weather Industrial Camera, Black
12V All-Weather Industrial Camera, High Resolution 700 TV Lines, Vibration Resistant, Titanium Alloy Housing, Extreme Temperature Rating, IP68 Waterproof / Dustproof, Auto Day/Night Function, Limited Lifetime Warranty, Black Finish
Item #: 2262364
CAT #: CC02-12V
UPC:
Company wide:
Opticom
21.5 TVI CCTV Monitor
21.5? TVI CCTV Monitor, 1920 x 1080 True High Definition, Built-In Speakers, VESA Standard Mount, Metal Housing
Item #: 2084087
CAT #: FSM-215C-TVI
UPC:
Category:
CCTV & Video Surveillance LCD Monitors
Company wide:
Opticom
Color bullet 1080P 4.3mm 12VDC
HD-TVI Bullet Camera, High Impact, 1/2.7" COS, Resolution: 1080P(1920x1080)/30FPS, Min. Illumination: 0.5 Lux, Lens: 4.3 mm Lens, Power: 12VDC, Housing: IP68 Titanium Alloy with Safety Yellow Powder Coat, All weather, Operation Temp: -76F - +140F(-60C - +60C). Dimensions: 2.36" x 2.75" x 4.26"Includes: Power Supply. Power Draw: 150MA
Item #: 0032666
CAT #: CC02-TVI-4.3
UPC:
Company wide:
Discontinued
Opticom
Wall mount arm for camera housing
Wall Mount Arm, Weight Capacity: 15 lbs, Length: 10", Adjustment: 90° Swivel, Color: Beige.
Item #: 0864580
CAT #: 205
UPC:
Company wide:
Opticom
BNC male to RCA female adapter
Male BNC to Female RCA Adapter.
Item #: 0682313
CAT #: U-C-0129
UPC:
Category:
Coaxial & Twinaxial BNC Adapters
Company wide:
Opticom
BNC T Adapter, Male to Female
BNC T Adapter, (1) Male to (2) female.
Item #: 0045438
CAT #: U-C-0125
UPC:
Category:
Coaxial & Twinaxial BNC Adapters
Price good while supplies last
Company wide:
Opticom
Analog Camera, 12VDC
Analog Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 4.3mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA
Item #: 0719194
CAT #: CC02-4.3
UPC:
Company wide:
Opticom
Bullet Camera, 12VDC
Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 6 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA
Item #: 0719233
CAT #: CC02-6
UPC:
Company wide:
Opticom
IP Networking Camera, Black
Rugged Industrial High Definition IP Networking Camera, Black
Item #: 1911694
CAT #: CC04IP3MV3
UPC:
Company wide:
Opticom
Rugged Industrial High Definition IP Networking Camera, 6mm
Rugged Industrial High Definition IP Networking Camera, 3 Megapixel (2048×1536) @ 30fps, 6mm Lens, RJ45 Connection ( M12 Optional), Triple Stream H.265 & H.264 & M-JPEG, Night Color With Super High Sensitive Sensor & Vibration Mount
Item #: 1984953
CAT #: CC04-IP3MV-6
UPC:
Company wide:
Opticom
OPTICOM IPS-3000 VIDEO SERVER
OPTICOM IPS-3000 VIDEO SERVER
Item #: 2262532
CAT #: IPS-3000
UPC:
Category:
PLC Communication Modules
Company wide:
Opticom
Anti-Vibration Monitor Mount
Anti-Vibration Monitor Mount, Swivel, Tilt, Weight Capacity: 66 lbs, Material: Aluminum.
Item #: 0001617
CAT #: MVM-LCD-101
UPC:
Category:
CCTV & Video Surveillance Monitor Mounts
Company wide:
704 Items found