Wall mount arm for camera housing

Item #: 0864580

Cat #: 205

UPC:

Company wide:
2 in stock
Documents & Guides
Wall Mount Arm, Weight Capacity: 15 lbs, Length: 10", Adjustment: 90° Swivel, Color: Beige.

Overview

Wall Mount Arm, Weight Capacity: 15 lbs, Length: 10", Adjustment: 90° Swivel, Color: Beige.
Also known as: 205, OTI205

Specifications

Type: Mount
Mounting: Wall
Type: Mount
Mounting: Wall