Color bullet 700 TVL 8mm 12VDC

Item #: 0719234

Cat #: CC02-8

UPC:

$ 548.48 EA
Company wide:
1 in stock
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 8 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 8 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA
Also known as: CC02-8, OTICC028

Specifications

Volts DC: 12
Resolution: 700 TV lines
Type: 8 mm Lens
Volts DC: 12
Type: 8 mm Lens
Resolution: 700 TV lines