Power Pigtail, 2.1mm, Male

Item #: 0904787

Cat #: FL-1

UPC:

$ 2.32 EA
Company wide:
5 in stock
Documents & Guides
Power Pigtails, Length: varies, Ends: 2.1mm Male, Bare Wires.

Overview

Power Pigtails, Length: varies, Ends: 2.1mm Male, Bare Wires.
Also known as: FL-1, OTIFL1

Specifications

Gender: Male
Type: Pigtail
Gender: Male
Type: Pigtail