Bullet Camera, 12VDC

Item #: 0719233

Cat #: CC02-6

UPC:

$ 563.93 EA
Company wide:
0 in stock
Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 6 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA

Overview

Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 6 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA
Also known as: CC02-6, OTICC026

Specifications

Volts DC: 12
Resolution: 700 TV lines
Type: 6 mm Lens
Volts DC: 12
Type: 6 mm Lens
Resolution: 700 TV lines