Analog Camera, 12VDC

Item #: 0719194

Cat #: CC02-4.3

UPC:

$ 563.93 EA
Company wide:
0 in stock
Analog Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 4.3mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA

Overview

Analog Bullet Camera, High Impact, 1/3 Inch CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 4.3mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply. Power Draw: 300MA

The CC02 camera is uniquely designed to meet the rugged environmental demands of heavy industry. The virtually indestructible titanium alloy housing ensures long camera life by shielding the imaging components from dust, moisture, vibration and extreme temperatures.

Also known as: CC02-4.3, OTICC0243

Specifications

Type: Bullet, High Impact, Color, Camera
Size: 1/3 in
Volts DC: 12
Resolution: 700 TV lines
Type: Bullet, High Impact, Color, Camera
Volts DC: 12
Size: 1/3 in
Resolution: 700 TV lines