Power Pigtail, 2.1mm, Female

Item #: 0904790

Cat #: FL-2

UPC:

$ 2.32 EA
Company wide:
85 in stock
Documents & Guides
Power Pigtails, Length: Varies, Ends: 2.1mm Female, Bare Wires.

Overview

Power Pigtails, Length: Varies, Ends: 2.1mm Female, Bare Wires.
Also known as: FL-2, OTIFL2

Specifications

Gender: Female
Type: Pigtail
Gender: Female
Type: Pigtail