Search results
333 Items found
Liteline
Online Remote Starter Kit, (2) A19 Bulbs
Item #: 2023043
CAT #: LCA19RGBTWRMT2
UPC: 771250035349
Price good while supplies last
Company wide:
Liteline
OnCloud Smart Wi-Fi Dimmer, White
Item #: 2086163
CAT #: LC-CRTL-DIM-1
UPC: 771250036261
Price good while supplies last
Company wide:
Liteline
OnCloud Smart Wi-Fi 3-Way Switch
Item #: 2086162
CAT #: LC-CRTL-3WAY-1
UPC: 771250036254
Price good while supplies last
Company wide:
Liteline
Round Pre-Mounting Plate, 4 1/4"
Item #: 2086193
CAT #: P-4020
UPC: 771250977397
Price good while supplies last
Company wide:
Liteline
ALFT Hardwire Box, White
Item #: 2086156
CAT #: ALFT6300-WH
UPC: 771250913944
Price good while supplies last
Company wide:
Liteline
12"/3-Wire Fluoro Bar Flexible Connector
Item #: 2086157
CAT #: FBT6100-WH-3
UPC: 771250913913
Price good while supplies last
Company wide:
Liteline
4" LED Downlight, WiFi Enabled, Selectable CCT, White
Item #: 2023041
CAT #: SLMB4-RGBTW-WZ-WH
UPC: 662243020384
Company wide:
Liteline
Skye Recessed Downlight, 4"
Item #: 2046610
CAT #: SLMB412WCCTWH
UPC: 771250014641
Company wide:
Liteline
Skye Recessed Downlighting, 6"
Item #: 2086233
CAT #: SLMB6-16W-CCT-WH
UPC: 771250014771
Company wide:
Liteline
LED Downlight Kit with Controller
Item #: 2110600
CAT #: SLM4-RGBTW-WHBK-4KT
UPC:
Company wide:
Liteline
4" LED Downlight, WiFi Enabled, Selectable CCT, White/Black
Item #: 2086228
CAT #: SLM4-RGBTW-WZ-WHBK
UPC: 662243017780
Company wide:
Liteline
4" Regressed Gimbal LED Downlight, 12W, Selectable CCT, White
Item #: 2086214
CAT #: RA4-12RG-90WH
UPC: 771250810892
Company wide:
Liteline
Smart Room Controller, Wi-Fi, 2.4 GHz
Item #: 2086164
CAT #: LC-CRTL-SCENE-1
UPC: 771250036278
Company wide:
Liteline
LED Color Tape Kit, 5 Meter
Item #: 2086254
CAT #: TP-0598-CT19-OCKIT1
UPC: 662243095832
Company wide:
Liteline
LLI LEDBAR34-CCT LED BAR 14W
Item #: 2088589
CAT #: LEDBAR34-CCT
UPC: 662243093487
Company wide:
Liteline
LITELINE SLM-60-FC 60" FLEXIBLE CONNECTOR WITH TWIST AND LOCK DC 2.1 JACKS
Item #: 0207071
CAT #: SLM60FC
UPC: 771250976079
Company wide:
Liteline
LLI LEDBAR23-CCT LED BAR 9W 5
Item #: 2088588
CAT #: LEDBAR23-CCT
UPC: 662243093470
Company wide:
Liteline
Online Remote Starter Kit, (2) A19 Bulbs
Online Remote Starter Kit, (2) RGB/Tunable White A19 Bulbs, Multi-Function Remote Control, E26 Base, 800 Lumens, 9 Watt, 120 Volt, 2200-3500K, 90 CRI
Item #: 2023043
CAT #: LCA19RGBTWRMT2
UPC: 771250035349
Category:
A-Type Traditional LED Lamps
Price good while supplies last
Company wide:
Liteline
OnCloud Smart Wi-Fi Dimmer, White
OnCloud Smart Wi-Fi Dimmer, 120 Volts, 400 Watts, 3.3 Amp, White
Item #: 2086163
CAT #: LC-CRTL-DIM-1
UPC: 771250036261
Category:
Wired Smart Devices
Price good while supplies last
Company wide:
Liteline
OnCloud Smart Wi-Fi 3-Way Switch
OnCloud Smart Wi-Fi 3-Way Switch, 120 VAC, 60 Hz, 1200 Watts, White
Item #: 2086162
CAT #: LC-CRTL-3WAY-1
UPC: 771250036254
Category:
Wired Smart Devices
Price good while supplies last
Company wide:
Liteline
3" 7W LED Downlight, Gimbal, 27K
3 Inch LED Downlight, Gimbal, 7 Watt, 100-135V, 90 CRI, 520 Lumens, 2700K, Dimmable, White
Item #: 1310889
CAT #: RA37G27K90WH
UPC:
Category:
3" Recessed LED Downlights
Company wide:
Liteline
Round Pre-Mounting Plate, 4 1/4"
Round Pre-Mounting Plate, 4 1/4 Inch Opening
Item #: 2086193
CAT #: P-4020
UPC: 771250977397
Category:
Sub-Panels
Price good while supplies last
Company wide:
Liteline
ALFT Hardwire Box, White
ALFT Hardwire Box, 120 Volt Input/Output, White
Item #: 2086156
CAT #: ALFT6300-WH
UPC: 771250913944
Category:
Undercabinet LED Lighting
Price good while supplies last
Company wide:
Liteline
12"/3-Wire Fluoro Bar Flexible Connector
12 Inch/3-Wire Fluoro Bar Flexible Connector, #18 AWG 105ºC
Item #: 2086157
CAT #: FBT6100-WH-3
UPC: 771250913913
Category:
Extensions/Linking/Connectors
Price good while supplies last
Company wide:
Liteline
4" LED Downlight, WiFi Enabled, Selectable CCT, White
4 Inch LED Downlight, 12 Watt, 900 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, White Finish
Item #: 2023041
CAT #: SLMB4-RGBTW-WZ-WH
UPC: 662243020384
Category:
4" Recessed LED Downlights
Company wide:
Liteline
Skye Recessed Downlight, 4"
Skye Recessed Downlight, 4 Inch, 12 Watts, Color Selectable, 1520 Lumens, 90 CRI, White
Item #: 2046610
CAT #: SLMB412WCCTWH
UPC: 771250014641
Category:
4" Recessed LED Downlights
Company wide:
Liteline
Skye Recessed Downlighting, 6"
Skye Recessed Downlighting, 6 Inch, 16 Watts, Selectable Color Temperature: 2700/3000/3500/4000/5000K, 90 CRI, 1500 Lumens, White
Item #: 2086233
CAT #: SLMB6-16W-CCT-WH
UPC: 771250014771
Category:
6" Recessed LED Downlights
Company wide:
Liteline
LED Downlight Kit with Controller
4 Inch LED Downlight, 12 Watt, 800 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, Interchangeable White/Black Trims. Kit contains (1) Controller (LC-CRTL-SCENE-1) and (4) Downlights (SLM4-RGBTW-WZ-WH).
Item #: 2110600
CAT #: SLM4-RGBTW-WHBK-4KT
UPC:
Category:
4" Recessed LED Downlights
Company wide:
Liteline
4" LED Downlight, WiFi Enabled, Selectable CCT, White/Black
4 Inch LED Downlight, 12 Watt, 800 Lumens, Selectable Color Temperature: 2700K-5000K, WiFi Enabled, Interchangeable White/Black Trims
Item #: 2086228
CAT #: SLM4-RGBTW-WZ-WHBK
UPC: 662243017780
Category:
4" Recessed LED Downlights
Company wide:
Liteline
4" Regressed Gimbal LED Downlight, 12W, Selectable CCT, White
4 Inch Regressed Gimbal LED Downlight, 12 Watts, 850 Lumens, Color Selectable: 2700K/3000K/3500K/4000K/5000K, White Finish
Item #: 2086214
CAT #: RA4-12RG-90WH
UPC: 771250810892
Category:
4" Recessed LED Downlights
Company wide:
Liteline
Smart Room Controller, Wi-Fi, 2.4 GHz
Smart Room Controller, Wi-Fi, 2.4 GHz, 120V, ON/OFF Buttons, CCT and Brightness Control Rockers, and Previous/Next Scene Buttons, White
Item #: 2086164
CAT #: LC-CRTL-SCENE-1
UPC: 771250036278
Category:
Wired Smart Devices
Company wide:
Liteline
LED Color Tape Kit, 5 Meter
LED Color Tape Kit, 5 Meter, RGB/Tunable White, 98W High Power Adapter, 19W/m, 1650lm/m, 24 VDC, 90 CRI
Item #: 2086254
CAT #: TP-0598-CT19-OCKIT1
UPC: 662243095832
Category:
Tape LED Lighting
Company wide:
Liteline
LLI LEDBAR34-CCT LED BAR 14W
LLI LEDBAR34-CCT LED BAR 14W
Item #: 2088589
CAT #: LEDBAR34-CCT
UPC: 662243093487
Company wide:
Liteline
LLI RA35P-20CRR-W2TWWRM1
LLI RA35P-20CRR-W2TWWRM1
Item #: 2250996
CAT #: RA35P20CRRW2TWW
UPC:
Company wide:
Liteline
LLI ATKP08-BK A LINE CENTER
LLI ATKP08-BK A LINE CENTER
Item #: 2245520
CAT #: ATKP08-BK
UPC:
Company wide:
Liteline
LITELINE GEN083030-MWHSN2N1
LITELINE GEN083030-MWHSN2N1
Item #: 2292795
CAT #: GEN083030MWHSN2
UPC:
Company wide:
Liteline
LITELINE SLM-60-FC 60" FLEXIBLE CONNECTOR WITH TWIST AND LOCK DC 2.1 JACKS
LITELINE SLM-60-FC
60" FLEXIBLE CONNECTOR WITH TWIST AND LOCK DC 2.1 JACKS
Item #: 0207071
CAT #: SLM60FC
UPC: 771250976079
Company wide:
Liteline
LLI RA56-20F-P-90WHWH
LLI RA56-20F-P-90WHWH
Item #: 2262436
CAT #: RA56-20F-P-90WHWH
UPC:
Company wide:
Liteline
LITELINE SLMPRO-8-40K-C-WH
LITELINE SLMPRO-8-40K-C-WH
Item #: 2025360
CAT #: SLMPRO840KCWH
UPC:
Company wide:
Liteline
LLI LEDBAR23-CCT LED BAR 9W 5
LLI LEDBAR23-CCT LED BAR 9W 5
Item #: 2088588
CAT #: LEDBAR23-CCT
UPC: 662243093470
Company wide:
333 Items found